Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCR Workstation, 36 in W, 35 in

  • Mfr # PCR-36-A

  • Zoro # G3499067


product price: $2,994.99
/ea
Free Shipping & Returns

Key Features

Includes
UV TImer
Overall Width
36 in
Voltage
115V AC
Color
White
For Use With
Mfr. No. CART M15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR-36-A
Zoro #
G3499067
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
27 in
Opening Size
8 in
Depth
26 in
Overall Height
35 in
Overall Length
36 in
Height
35 in
Width
36 in
Inside Length
35 1/2 in
Inside Width
25 1/2 in
Inside Height
24 in
Sash Opening Width
36 in
Interior Depth
27 in
Sash Opening Height
8 in
Interior Width
36 in
Interior Height
35 in

Details

Item
PCR Workstation
Includes
UV TImer
Voltage
115V AC
Color
White
For Use With
Mfr. No. CART M15
Construction Material
Steel
Coating
Epoxy
Voltage (AC)
115V
Compliance
UL 61010
Filter Type
HEPA, Prefilter, ULPA
CFM
250 cfm
Material
Polycarbonate, Polypropylene, Powder-Coated Steel
HP
0.4 hp
Number of Filters Required
1
Standards
CAN/CSA C22.2 61010-1-12, CE, EN 61010-1:2010, ENERGY STAR, ISO 14001:2015, ISO 9001:2015, OSHA Standard-29 CFR 1910.1450, UL-C-61010-33
Display Type
Analog
Assembly
Fully Assembled
Series
Purair PCR
Air Flow
250 cfm
Filter Efficiency
99.99% at 0.3um
Blower Required
No Blower Required
Work Surface Required
Work Surface Required
Horsepower
0.4 hp
Blower Type
Standard
Includes Blower
Yes
Plug Type
5-15P
Work Surface Material
Polypropylene
ISO Class Rating
ISO 5
Includes Base
Yes
Housing Finish
Epoxy Coated
Window Material
Polycarbonate
Frequency
60 Hz
Base Material
Metal/Polypropylene
Face Velocity with Sash Fully Open
100 fpm
Housing Material
Steel
Pre-Filter Material
Polyester
Wattage
78 W
Sash Movement Direction
Vertical
Includes Work Surface
Yes
Base Required
Base/Stand Required
Airflow Direction
Downflow
Industry Application
Forensics, Research, PCR Laboratories, Pharmaceutical, Sample Preparation
Includes Pre-Filter
Yes
Includes Air Flow Monitor
No
Includes Casters
No
Lighting Type
LED
Product Type
PCR Enclosure

Description

PCR Workstation, Filter Type HEPA, Prefilter, ULPA, 250 cfm CFM, Overall Height 35 in, Overall Width 36 in, Overall Length 36 in, Inside Height 24 in, Inside Length 35 1/2 in, Inside Width 25 1/2 in, Opening Size 8 in, 0.4 hp HP, Voltage 115V AC, Number of Filters Required 1, Polycarbonate, Polypropylene, Powder-Coated Steel, Compliance UL 61010, Width 36 in, Depth 26 in, Height 35 in, Voltage (AC) 115V, For Use With Mfr. No. CART M15, Series Purair PCR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.