Zoro Homepage

Pneumatic Blower, Venturi, Steel

  • Mfr # ASI-2900

  • Zoro # G2087504


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Inlet Connection
1 in NPT
Base Dia.
11 1/4 in
Base Material
Cast Aluminum
Max. Inlet Pressure
140 psi
Total Air Flow @ 70 PSIG
3,340 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASI-2900
Zoro #
G2087504
UPC #
-
Country of Origin
United States

Dimensions

Base Dia.
11 1/4 in
Overall Length
3 5/8 ft
Air Inlet Connection Size
1 in
Base Diameter
11 1/8 in

Details

Item
Venturi Pneumatic Air Blower
Inlet Connection
1 in NPT
Base Material
Cast Aluminum
Max. Inlet Pressure
140 psi
Total Air Flow @ 70 PSIG
3,340 cfm
Air Consumed @ 70 PSIG
99 cfm
Housing Material
Steel
Air Consumed @ 90 PSIG
127 cfm
Air Consumed @ 50 PSIG
76 cfm
Total Air Flow @ 50 PSIG
2,770 cfm
Application
Ventilation
Total Air Flow @ 90 PSIG
3,752 cfm
Includes
Static Grounding Lug
Air Inlet Type
NPT
Maximum Inlet Pressure
140 psi

Description

Venturi Pneumatic Air Blower, Includes Static Grounding Lug, Air Inlet Connection Size 1 in, Maximum Inlet Pressure 140 psi, Air Inlet Type NPT, Total Air Flow @ 90 PSIG 3,752 cfm, Air Consumed @ 50 PSIG 76 cfm, Air Consumed @ 70 PSIG 99 cfm, Air Consumed @ 90 PSIG 127 cfm, Application Ventilation, Base Diameter 11 1/8 in, Base Material Cast Aluminum, Housing Material Steel, Overall Length 3 5/8 ft, Total Air Flow @ 50 PSIG 2,770 cfm, Total Air Flow @ 70 PSIG 3,340 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.