Floor Register, Steel, Black

  • Mfr # FLUSH6X14BLK-HP

  • Zoro # G013302075


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Material
Steel
Bar Spacing
1/8 in
Damper Material
Steel
Overall Depth
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUSH6X14BLK-HP
Zoro #
G013302075
UPC #
628504056622
Country of Origin
Canada

Dimensions

Overall Depth
7/8 in
Maximum Opening Width
13 7/8 in
Maximum Opening Height
5 7/8 in
Overall Height
4 in
Filter Height
4 in
Filter Width
12 in
Overall Width
12 in
Filter Depth
7/8 in

Details

Item
Floor Register
Finish
Powder Coated
Material
Steel
Bar Spacing
1/8 in
Damper Material
Steel
Mounting Style
Lay-In
Grille Color
Black
Airflow Directions
One-Way
Blade Angle
90 Degrees
Face Design
Decorative
Grille Material
Steel
Adjustable Blades
No
Product Type
Floor Register

Description

Floor Register, Overall Depth 7/8 in, Overall Height 4 in, Overall Width 12 in, Maximum Opening Height 5 7/8 in, Maximum Opening Width 13 7/8 in, Filter Depth 7/8 in, Filter Height 4 in, Filter Width 12 in, Grille Color Black, Grille Material Steel, Material Steel, Damper Material Steel, Bar Spacing 1/8 in, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Ceiling, Floor, Wall, Mounting Style Lay-In, Blade Angle 90 Degrees , Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.