6S30 30 deg Offset Elbow - 6 in. - Pack of 2

  • Mfr # 6S30
  • Zoro # G604147139
product price: 
$
331.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6S30
Zoro #
G604147139
UPC #
707811291220
Country of Origin
China

Description

For wood stoves and other solid fuel appliances. UL Listed 103 HT (2100°). Triple-wall; air insulated. Stainless steel inner; Aluminized steel intermediate, galvanized outer. Snap-lock design.

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • 30 deg Offset Elbow - 6 in.
  • Pack of 2
Specifications
  • Dimension: 1 x 1 x 1 in.
  • Cube: 1
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews