Shop AIRMASTER FAN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cooling Fan, 42 in Dia, Mobile, Plug-In
- Mfr # 60002
- Zoro # G822760516
product price:Â
$
739.99
/ea
Key Features
Standards
OSHA
Drive Type
Belt Drive
Airflow
9,558 cfm, 17,100 cfm
Assembly Required
No
Fan Shape
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60002
- Zoro #
- G822760516
- UPC #
- 783429600029
- Country of Origin
- China
- Standards
- OSHA
- Drive Type
- Belt Drive
- Airflow
- 9,558 cfm, 17,100 cfm
- Assembly Required
- No
- Fan Shape
- Drum
- Housing Finish
- Epoxy Coated
- Wheel Material
- Steel
- Motor HP
- 1 hp
- Blade Material
- Aluminum
- Guard Material
- Steel
- Phase
- Single
- Item
- Cooling Fan
- Number of Speeds
- 2
- Voltage
- 115V AC
- Sound Level
- 75 dBA
- Sound Level - Minimum
- 67 dBA
- Fan Power Source
- Plug-In
- Switch Style
- Built-In
- Base Type
- Trolley
- Number of Blades
- 4
- Features
- Full Width Handle with Cord Wrap, Motor Out of Air Stream
- RPM
- 285 RPM, 430 RPM
- Wire Guard Finish
- Epoxy Coated
Dimensions
- Fan Cord Length
- 10 ft
- Blade Diameter
- 42 in
- Fits Chest Size
- Full Width Handle with Cord Wrap, Motor Out of Air Stream
Description
Cooling Fan, Fan Mounting Location Floor, Number of Speeds 2, Fan Cord Length 10 ft, Fan Power Source Plug-In, 285 RPM, 430 RPM RPM, Number of Blades 4, Blade Material Aluminum, Steel, OSHA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.