Light Duty Industrial Fan, Ceiling, Wall Mount, 18 in Blade Dia, 115V, 3,346/3,824/4,550 cfm

  • Mfr # 78972

  • Zoro # G5288455


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
18 in
Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
115V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78972
Zoro #
G5288455
UPC #
783429789724
Country of Origin
China

Dimensions

Blade Diameter
18 in
Outside Dia.
20-1/2 in
Shaft Dia.
3/8 in
Width
23 in
Max. Depth
9 in
Height
22 in
Fan Cord Length
8 ft
Depth
9 in

Details

Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
115V
Phase
1
Motor HP
1/8
Air Flow
3,346/3,824/4,550 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Sound Level
69/66/63 dBA
Item
Industrial Fan
Standards
cUL, OSHA, UL
Guard Material
Steel
Motor Enclosure
Open Dripproof
CFM High
2966
Number of Blades
3
Max. Ambient Temp.
105 Degrees F
NEMA Plug Configuration
5-15P
Thermal Protection
Auto
Fan Accessory Style
Standard
Assembled
No
Hz
60 Hz
Motor Type
Shaded pole
Application
Spot Cooling and People Cooling
Requires
Assembly
CFM Medium
2437
Includes
Pull Cord Speed Selection Switch, Wall Mounting Bracket
CFM Low
2013
Fan Mounting Location
Ceiling, Wall
Fan Style
Light Duty
Number of Conductors
3
Mobile/Stationary
Stationary
Housing Material
Steel
Motor RPM
1,600 RPM
Wire Guard Finish
Nickel Chrome
Environmental Applications
Industrial
Motor Insulation
Class B
Bearing Type
Ball
Fan Housing Material
Steel
Amps
1.65
RPM
1600
Wheeled Base
Stationary
Assembly Required
Yes
Material
Steel
Motor hp
1/8 hp
NEMA plug Configuration
5-15p

Description

Mounted Fan, Blade Dia. 18 in, Stationary, Non-Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 2966, CFM Low 2013, Motor HP 1/8 hp, Motor RPM 1600, Operating Amps 1.65, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 1600, Sound Level 69 dBA, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 250 W, Motor Type Shaded Pole, Drive Type Direct Drive, Outside Dia. 20-1/2 In., Height 22 in, Width 23 in, Max. Depth 9 In., Cord Length 8 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.