Zoro Homepage

Shutter Mount Exhaust Fan, 30", 1 Speed, 4970 cfm, 115V

  • Mfr # 23008

  • Zoro # G7586941


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
30 in
Number of Speeds
3
Fan Voltage
115V AC
CFM @ 0.000-In. SP
4970
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23008
Zoro #
G7586941
UPC #
-
Country of Origin
United States

Dimensions

Blade Dia.
30 in
Width
33 1/8 in
Height
33 1/8 in
Max. Depth
12 5/8 in
Overall Width
33 1/8 in
Overall Height
33 1/8 in
Venturi Depth
3 in
Overall Depth
12 5/8 in
For Cut-Out Height
30 1/2 in
Duct Diameter
30 3/8 in
Shaft Diameter
5 in
Profile Height Family
Medium
Blade Diameter
30 in
For Minimum Wall Thickness
3 in
For Cut-Out Length
30 3/4 in
Power Cord Length
9 ft
For Cut-Out Width
30 1/2 in
Manufacturer Warranty Length
1 yr
For Maximum Wall Thickness
5 1/2 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
3
Fan Voltage
115V AC
CFM @ 0.000-In. SP
4970
Exhaust/Supply Fan Motor HP
1/4 hp
Square Opening Required
Greater than 30 in
Item
Shutter Mount Exhaust Fan
CFM @ 0.125-In. SP
3510
Frame Material
Aluminum
Motor RPM
1100
Blade Material
Aluminum
Frame Finish
Aluminum
Standards
OSHA Compliant, UL Listed
Full Load Amps
3.5
Max. Ambient Temp.
104 Degrees F
Motor Type
3-Phase
Motor Insulation
Class B
Phase
1
Includes
9 ft Cord, Shutter
Drive Package Included
No
Thermal Protection
Yes
Guard Material
Steel
Wire Guard Finish
Chrome
Motor Enclosure
Totally Enclosed Air Over
Number of Blades
3
Bearing Type
Ball
Sones @ 0.000-In. SP @ 5 Ft.
12
Hz
60
Voltage
115V
Guard Finish
Chrome
Duct Shape
Round
Includes Dehumidistat
No
Motor Speed
1,100 RPM
Includes Motor
Yes
Temperature Thermostat Opens
104 Degrees F
Nameplate Voltage
115V AC
Electrical Connection
Hardwired
Drive Type
Direct Drive
Number of Fans
1
Exhaust Airflow @ 0.100 in SP
3,510 cfm
Full Load Current
3.5 A
Maximum Ambient Operating Temperature
104 Degrees F
Motor Horsepower
1/4 hp
Assembled
Assembled
Guard Type
Exhaust
Includes Grill
No
Housing Material
Aluminum, Steel
Exhaust Airflow @ 0.000 in SP
4,970 cfm
Exhaust Airflow @ 0.125 in SP
3,510 cfm
Noise Level @ 0.100 in SP @ 5 ft
12 sones
Housing Finish
Galvanized
Fan Style
Shutter-Mounted
Maximum Noise Level
12 sones
Maximum Airflow
4,970 cfm
Control Type
Pull Chain
Supply Airflow @ 0.000 in SP
3,510 cfm
Wattage
280 W
Ventilation Type
Exhaust
Noise Level @ 0.000 in SP @ 5 ft
12 sones

Description

Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 30 in, Blade Material Aluminum, Control Type Pull Chain, Drive Type Direct Drive, Duct Diameter 30 3/8 in, Exhaust Airflow @ 0.000 in SP 4,970 cfm, For Cut-Out Height 30 1/2 in, For Cut-Out Width 30 1/2 in, For Maximum Wall Thickness 5 1/2 in, For Minimum Wall Thickness 3 in, Frame Material Aluminum, Guard Finish Chrome, Guard Material Steel, Guard Type Exhaust, Housing Material Aluminum, Steel, Housing Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.