Shop All Air Circulators
Airmaster Fan
Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM
Mfr # 71567
Zoro # G5290941
original price:
$563.23
new price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Oscillating
- Air Flow 2820/4020/5520 CFM
- Voltage 115VAC
- Number of Speeds 3
Product Information
- Brand Airmaster Fan
- MFR # 71567
- Zoro # G5290941
- UPC # 783429715679
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 88-1/2" |
Shaft Dia. | 5/8" |
Max. Depth | 16" |
Outside Dia. | 27" |
Blade Dia. | 24" |
Cord Length | 15 ft. |
Width | 27" |
Details
Description
Standard-Duty Industrial Fan, Blade Dia. 24 in, Stationary, Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 5548, CFM Low 4062, Air Velocity @ 20 Ft. 500 fpm, Motor HP 1/3 hp, Motor RPM 1110/958/856, Operating Amps 3.2, Fan Mounting Location Pedestal, Fan Accessory Style Standard, Fan RPM 1110, Sound Level 71 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 275, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 27 In., Height 88 1/2 in, Width 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOMASTER Furnace Mtr, 1/2 - 1/6 HP, 1075 rpm, 208-230V (EM3464)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-222)
- SOLER & PALAU Y Sheet Metal Adaptor, 6" (SY-6)
- YORK Switch, 180 deg. to 20 deg. F, Auto Reset (S1-026-32588-006)
- AIRMASTER FAN Mounting Bracket Non-Oscillating , (75002)
- AIRMASTER FAN Light-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71584)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71568)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71586)
- AIRMASTER FAN Fan 30 Wall Mount Fan 1/3 HP 8402 CFM (37145)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2820/4020/5520 CFM (71725)
- MILWAUKEE TOOL M18 18V Cordless Jobsite Fan - Tool Only (ML0886-20)
- Airmaster Fan Air Circulators