Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UltravioletCBulb, 42inL, 110W, 254nm

  • Mfr # PAL-SL-110-STP

  • Zoro # G912530319


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Bulb Length
42 in
Bulb Wavelength
254 nm
Number of Bulbs
1
Compatible Manufacturer Model Number
PAL-SL-110-STP
Base Type
4-Pin Stepped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAL-SL-110-STP
Zoro #
G912530319
UPC #
-
Country of Origin
United States

Dimensions

Bulb Length
42 in
Bulb Wavelength
254 nm

Details

Number of Bulbs
1
Compatible Manufacturer Model Number
PAL-SL-110-STP
Item
Ultraviolet C Bulb
Base Type
4-Pin Stepped
Bulb Wattage
110 W
Solution Type
Ultraviolet C Bulb
Number of Switches
0

Description

Ultraviolet C Bulb, Bulb Length 42 in, Compatible Grainger Part Number 820CL0, Compatible Manufacturer Model Number PAL-SL-110-STP, Number of Bulbs 1, Bulb Wattage 110 W, Bulb Wavelength 254 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.