Zoro Homepage

UltravioletCBulb, 7.6875inL, 35W, 254nm

  • Mfr # PAL-CL-35

  • Zoro # G112530355


product price: $50.15
/ea

Key Features

Base Type
2G11
Bulb Length
7 11/16 in
Compatible Manufacturer Model Number
PAL-CL-35
Number of Bulbs
1
Bulb Wavelength
254 nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAL-CL-35
Zoro #
G112530355
UPC #
-
Country of Origin
United States

Dimensions

Bulb Length
7 11/16 in
Bulb Wavelength
254 nm

Details

Base Type
2G11
Item
Ultraviolet C Bulb
Compatible Manufacturer Model Number
PAL-CL-35
Number of Bulbs
1
Bulb Wattage
35 W
Number of Switches
0
Solution Type
Ultraviolet C Bulb

Description

Ultraviolet C Bulb, Bulb Length 7 11/16 in, Compatible Grainger Part Number 820CL4, Compatible Manufacturer Model Number PAL-CL-35, Number of Bulbs 1, Bulb Wattage 35 W, Bulb Wavelength 254 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.