Shop All Time Delay Relays
Airotronics
Encapsulated Timer Relay, 10A, Relay, 6Pins
Mfr # TGMPL40100A1H
Zoro # G5238326
original price:
$37.83
14% off
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval, Watchdog
- Input or Control Voltage 24 to 28V DC
- DC Contact Rating - Relay 10A @ 24 to 28V
- Number of Pins - Relay 6
- Adjustment Method - Timer Potentiometer
Product Information
- Brand Airotronics
- MFR # TGMPL40100A1H
- Zoro # G5238326
- Country of Origin United States
- Category Time Delay Relays
Dimensions
Body Width - Relay | 2.0 in |
Overall Height - Relay | 1.3 in |
Body Height - Relay | 0.85 in |
Body Depth - Relay | 2.0 in |
Mounting Hole Diameter | 0.25 in |
Flat Pin Width | 0.25 in |
Body Height | 2 in |
Body Depth | 0.75 in |
Body Width | 2 in |
Overall Depth | 1.14 in |
Details
Description
Multi-Function Encapsulated Timing Relay, Adjustment Method Potentiometer, Base Shape Square, Coil Voltage 28V DC, Contact Form SPDT, Contact Rating (DC) 10 A @ 24 to 28V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Watchdog, Electrical Connection Quick-Connect Terminal, Flat Pin Width 0.25 in, Input Voltage 24 to 28V DC, Minimum Time Setting 1 sec, Maximum Time Setting 100 sec, Number of Pins 6, Mounting Style Surface, Adjustment Interface Digital, Body Depth 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTA-CLIP KDS-DE 4X3-4, Seal, GR (28598.6)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60RYK)
- MULBERRY Number of Gangs: 6 430 Stainless Steel, Satin Finish (97156)
- EATON Cutler-Hammer NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CJC-R63/C)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC4003601H)
- AIROTRONICS Encapsulated Timer Rlay, 10A, Relay, 120VAC (TGKAD102S3/102S3EE1HS)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC1003631H)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD31023/1023EE1HS)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD11023/1023EE1HS)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay, 1NO (THCU10230E)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-50221-10)
- Airotronics Electrical Relays