Single Function Time Delay Relay, Octal, On Delay, 1 Functions 240V AC, DPDT

  • Mfr # TR-50221-10

  • Zoro # G8590111


product price:  $35.95
/ea

Key Features

Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
1.8 sec
Maximum Time Setting
3 min
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR-50221-10
Zoro #
G8590111
UPC #
801262042827
Country of Origin
United States

Dimensions

Overall Height - Relay
3.1 in
Body Width
2.3 in
Overall Depth
3.5 in
Body Height
1.7 in
Body Depth
2.9 in

Details

Item
Single Function Time Delay Relay
Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
1.8 sec
Maximum Time Setting
3 min
Base Shape
Octal
Number of Pins
8
Coil Voltage
240V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Contact Rating (DC)
10 A @ 30V
Electrical Connection
Socket
Contact Material
Silver Nickel
Adjustment Method
Potentiometer
Standards
CE Certified, CSA Certified, UL Listed, UL Socket
Operating Functions
1
Contact Amp Rating (Resistive)
10A
Socket Code
A
Coil Rating
2VA
Socket
1EGP3, 1EGP5, 5X852
Status Indicator
None
Input Voltage
240V AC
Mounting Style
Plug-In
Reset Method
Time-Limit Reset
Electrical Operating Durability
100,000
IP Rating
IP20
Frequency
50/60 Hz
Mechanical Operating Durability
10,000,000
Operating Time Accuracy
+0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable))
Minimum Operating Temperature
-18 Degrees F
Sealing
Enclosed
Adjustment Interface
Analog
Power Consumption
2 VA
Maximum Operating Temperature
122 Degrees F
Voltage Tolerance
AC Operation: +10/-15% of nominal at 50/60 Hz.; DC Operation: +10/-15% of nominal.
Temperature
-28°to 65°C (-18°to 149°F)
Fixed
+2% or 100ms, whichever is greater
Timing Adjustment
Analog
Mount
Plug-in
Control Voltage
240V AC
Minimum Setting (Adjustable)
+0%, -50%.
Enclosure Style
Plug-in case utilizing industry-standard 8 or 11 pin octal sockets
Reset Time
0.1 Seconds
Load (Burden)
2 VA
Maximum Setting (Adjustable)
+5%, -0%;
Timing Range
1.8 - 180 seconds
Output Contacts
10A @ 240V AC, 8A @ 28V DC, 1/2HP @ 240V AC, 1/4HP @ 120V AC, B300 & R300
Repeat Accuracy (Constant Voltage & Temperature)
+1% or 50ms, whichever is greater
Life
Mechanical: 2,000,000 operations; Full Load: 100,000 operations

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 1.8 sec, Maximum Time Setting 3 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.