
Camino - Women's - CT SD10 SF SR - Black/Grey - 7W
Mfr # AW6113-7W
Zoro # G122925875
product price:Â $108.99
/pr
Free Shipping & Returns
Key Features
Gender
Women
Footwear Closure Type
Lace Up
Removable Insole
Yes
Upper Material
Suede
Toe Type
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AW6113-7W
Zoro #
G122925875
UPC #
617420314978
Country of Origin
Viet Nam
Dimensions
Footwear Width
W
Size
7
Details
Gender
Women
Footwear Closure Type
Lace Up
Removable Insole
Yes
Upper Material
Suede
Toe Type
Composite
Outsole Material
Rubber
Liner Material
Textile
Series
Camino
Standards
SR, SD10, IC
Style Number
AW6113
Metatarsal Guard
No
Waterproof
No
Midsole Material
EVA
Color
Black/Grey
Item
Sneaker
Description
Step into the perfect blend of style, comfort, and safety with the Camino SD10 by Airwalk. Crafted with a durable suede upper, these shoes offer a sleek, modern look while providing essential protection with a composite toe. Designed with the SD10 static dissipative feature, they reduce the risk of static shock, making them ideal for environments where static buildup is a concern. The breathable, moisture-wicking lining and dual-density PU insole ensure all-day comfort, keeping your feet dry and well-supported. Electrical hazard resistance and oil/slip-resistant outsoles deliver reliable safety and traction on various surfaces. The innovative Undergrind Comfort Outsole offers superior cushioning, reducing fatigue during long workdays. TSA-friendly, the Camino SD10 ensures hassle-free travel, embodying Airwalk's "All Work All Play" ethos for a dynamic and productive lifestyle. Shop now and experience the perfect combination of style, comfort, and safety in workplace footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.