Camino - Women's - CT SD10 SF SR - Black/Grey - 9.5W
Mfr # AW6113-9.5W
Zoro # G822926172
product price:Â $119.99
/pr
Free Shipping & Returns
Key Features
Color
Black/Grey
Removable Insole
Yes
Style Number
AW6113
Upper Material
Suede
Series
Camino
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW6113-9.5W
Zoro #
G822926172
UPC #
617420315029
Country of Origin
Viet Nam
Dimensions
Size
9.5
Footwear Width
W
Details
Color
Black/Grey
Removable Insole
Yes
Style Number
AW6113
Upper Material
Suede
Series
Camino
Midsole Material
EVA
Metatarsal Guard
No
Outsole Material
Rubber
Standards
SR, SD10, IC
Gender
Women
Toe Type
Composite
Liner Material
Textile
Footwear Closure Type
Lace Up
Waterproof
No
Item
Sneaker
Description
Step into the perfect blend of style, comfort, and safety with the Camino SD10 by Airwalk. Crafted with a durable suede upper, these shoes offer a sleek, modern look while providing essential protection with a composite toe. Designed with the SD10 static dissipative feature, they reduce the risk of static shock, making them ideal for environments where static buildup is a concern. The breathable, moisture-wicking lining and dual-density PU insole ensure all-day comfort, keeping your feet dry and well-supported. Electrical hazard resistance and oil/slip-resistant outsoles deliver reliable safety and traction on various surfaces. The innovative Undergrind Comfort Outsole offers superior cushioning, reducing fatigue during long workdays. TSA-friendly, the Camino SD10 ensures hassle-free travel, embodying Airwalk's "All Work All Play" ethos for a dynamic and productive lifestyle. Shop now and experience the perfect combination of style, comfort, and safety in workplace footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.