
Deuce Mid - Men's - SD10 CT SF SR- Brown/Tan - 7.5W
Mfr # AW6203-7.5W
Zoro # G122925806
product price:Â $130.99
/pr
Free Shipping & Returns
Key Features
Liner Material
Textile
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Color
Brown/Tan
Metatarsal Guard
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW6203-7.5W
Zoro #
G122925806
UPC #
617420315272
Country of Origin
Viet Nam
Dimensions
Size
7.5
Footwear Width
W
Details
Liner Material
Textile
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Color
Brown/Tan
Metatarsal Guard
No
Waterproof
No
Removable Insole
Yes
Series
Deuce
Style Number
AW6203
Toe Type
Composite
Upper Material
Leather
Standards
SR, SD10, IC
Midsole Material
EVA
Gender
Men
Item
Mid Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.