
Deuce Mid - Men's - SD10 CT SF SR- Brown/Tan - 8.5M
Mfr # AW6203-8.5M
Zoro # G322925705
product price:Â $130.99
/pr
Free Shipping & Returns
Key Features
Color
Brown/Tan
Liner Material
Textile
Outsole Material
Rubber
Removable Insole
Yes
Midsole Material
EVA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW6203-8.5M
Zoro #
G322925705
UPC #
617420315111
Country of Origin
Viet Nam
Dimensions
Size
8.5
Footwear Width
M
Details
Color
Brown/Tan
Liner Material
Textile
Outsole Material
Rubber
Removable Insole
Yes
Midsole Material
EVA
Metatarsal Guard
No
Upper Material
Leather
Series
Deuce
Toe Type
Composite
Standards
SR, SD10, IC
Style Number
AW6203
Footwear Closure Type
Lace Up
Waterproof
No
Gender
Men
Item
Mid Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.