
Deuce Mid - Men's - SD10 CT SF SR- Brown/Tan - 9.5W
Mfr # AW6203-9.5W
Zoro # G222925751
product price:Â $130.99
/pr
Free Shipping & Returns
Key Features
Standards
SR, SD10, IC
Outsole Material
Rubber
Upper Material
Leather
Removable Insole
Yes
Midsole Material
EVA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW6203-9.5W
Zoro #
G222925751
UPC #
617420315319
Country of Origin
Viet Nam
Dimensions
Footwear Width
W
Size
9.5
Details
Standards
SR, SD10, IC
Outsole Material
Rubber
Upper Material
Leather
Removable Insole
Yes
Midsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Series
Deuce
Waterproof
No
Liner Material
Textile
Color
Brown/Tan
Gender
Men
Style Number
AW6203
Toe Type
Composite
Item
Mid Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.