
Mongo Mid Alpine CT SD10 - Men's - CT SD10 SF SR - Brown Black - 8EE
Mfr # AW7206-8EE
Zoro # G422926435
product price:Â $132.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Midsole Material
EVA
Gender
Men
Metatarsal Guard
No
Color
Brown Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW7206-8EE
Zoro #
G422926435
UPC #
198311002896
Country of Origin
Cambodia
Dimensions
Size
8
Footwear Width
EE
Details
Toe Type
Composite
Midsole Material
EVA
Gender
Men
Metatarsal Guard
No
Color
Brown Black
Item
Mid Boot
Upper Material
Leather
Liner Material
Textile
Outsole Material
Rubber
Series
Mongo Alpine
Waterproof
No
Standards
CT, SD10, SF, SR
Style Number
AW7206
Footwear Closure Type
Lace Up
Removable Insole
Yes
Description
Step into ultimate protection and effortless style with the Airwalk Mongo Mid Alpine SD10 Safety Shoes. Designed for those who need more than just safety, these shoes offer a perfect blend of tough workplace features and casual, modern design. Whether you're on a hazardous job site or off for weekend fun, the Mongo Mid has you covered with a composite safety toe, electrical hazard resistance, and SD10 static dissipative technology. Comfort is never compromised-thanks to the dual-density PU insole, cushioned EVA midsole, and moisture-wicking lining that keep your feet cool and supported all day long. The sleek full-grain leather upper and slip-resistant outsole make it easy to transition from work to play, ensuring you stay protected and stylish wherever your day takes you. Ready to take on anything? The Airwalk Mongo Mid is your perfect companion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.