
Hammer Max Mid - Men - CN EH PR WP HR SR - Brown - 16D
Mfr # A7380-16D
Zoro # G422926275
product price:Â $169.99
/pr
Free Shipping & Returns
Key Features
Removable Insole
Yes
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Standards
CN, EH, PR, WP, HR, SR, SF
Metatarsal Guard
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7380-16D
Zoro #
G422926275
UPC #
198311032251
Country of Origin
Viet Nam
Dimensions
Footwear Width
D
Size
16
Details
Removable Insole
Yes
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Item
Mid Boot
Standards
CN, EH, PR, WP, HR, SR, SF
Metatarsal Guard
No
Upper Material
Leather
Midsole Material
PU
Gender
Men
Color
Brown
Toe Type
Carbon Nano-Fiber
Style Number
A7380
Liner Material
Moisture Wicking Nylon
Waterproof
Yes
Series
Hammer Max
Description
The Hammer Max Series delivers maximum protection with puncture resistance, waterproofing, heat-resistance and EH safety - all while delivering exceptional comfort due to the MEGAComfort Insole. Designed for professionals who need gear as tough as they are. Built with lightweight carbon-fibre toe, this series ensures lightweight strength and dependable traction for the toughest environments like construction, oil and gas and industrial outdoor maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.