This item is Discontinued.

Airwalk Mongo Suede Low - Men's - CT EH SF SR - Black/Gum - 10W AW6300-10W

Mongo Suede Low - Men's - CT EH SF SR - Black/Gum - 10W (Discontinued)

  • Mfr # AW6300-10W
  • Zoro # G922925785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW6300-10W
Zoro #
G922925785
UPC #
617420306591
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
10

Details

Midsole Material
EVA
Liner Material
Textile
Color
Black/Gum
Metatarsal Guard
No
Style Number
AW6300
Removable Insole
Yes
Standards
SR, EH, IC
Item
Low Sneaker
Waterproof
Yes
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Gender
Men
Upper Material
Suede
Toe Type
Composite
Series
Mongo Suede

Description

Elevate Workplace Safety with Airwalk: Step into the legacy of Airwalk with the Mongo Men's safety shoes, designed to excel in demanding work settings such as warehouse distribution. These shoes seamlessly blend style and performance while paying homage to the brand's heritage. Cement construction ensures exceptional sturdiness, reflecting Airwalk's commitment to excellence. Engineered for endurance, they feature a dual-density PU insole for all-day comfort, perfect for those long hours on the job. The Stabiliwerx comfort outsole, with oil and slip resistance, offers agility for various work environments. Prioritizing both protection and style, these shoes boast a low-profile composite toe and electrical hazard resistance, making them ideal for those facing electrical hazards. With a breathable, moisture-wicking lining, you'll experience cool and dry comfort as you navigate your workplace. Elevate your safety and style with Airwalk.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.