
Phat A CT - Men's - CT EH SR SF - Black - 12D
Mfr # AW7301-12D
Zoro # G922926096
product price:Â $119.99
/pr
Free Shipping & Returns
Key Features
Waterproof
No
Footwear Closure Type
Lace Up
Toe Type
Composite
Standards
CT, EH, SR, SF
Metatarsal Guard
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW7301-12D
Zoro #
G922926096
UPC #
198311012376
Country of Origin
Viet Nam
Dimensions
Footwear Width
D
Size
12
Details
Item
Shoe
Waterproof
No
Footwear Closure Type
Lace Up
Toe Type
Composite
Standards
CT, EH, SR, SF
Metatarsal Guard
No
Series
PHAT A
Style Number
AW7301
Midsole Material
EVA
Liner Material
Textile
Outsole Material
Rubber
Upper Material
Leather
Removable Insole
Yes
Gender
Men
Color
Black
Description
Step into the Phat A Low by Airwalk, where iconic style meets essential safety. With a lightweight carbon nano toe and electrical hazard resistance, this shoe provides top-tier protection while keeping you fashion-forward. The slip-resistant rubber outsole ensures stability on a variety of surfaces . The moisture-wicking nylon lining and dual-density PU insole offer all-day comfort, while the full-grain leather upper delivers durability with a sleek, stylish finish. Ideal for workers in industries like construction, manufacturing, and automotive, the Phat A Low merges Airwalk's legendary style with advanced safety features. Perfect for those who live by the "All Work All Play" ethos, this shoe transitions seamlessly from work to play. Shop now and redefine your workday.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.