
Phat A CT - Men's - CT EH SR SF - Black - 12EE
Mfr # AW7301-12EE
Zoro # G722925527
product price:Â $119.99
/pr
Free Shipping & Returns
Key Features
Series
PHAT A
Toe Type
Composite
Color
Black
Gender
Men
Removable Insole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AW7301-12EE
Zoro #
G722925527
UPC #
198311012505
Country of Origin
Viet Nam
Dimensions
Size
12
Footwear Width
EE
Details
Series
PHAT A
Toe Type
Composite
Color
Black
Item
Shoe
Gender
Men
Removable Insole
Yes
Outsole Material
Rubber
Upper Material
Leather
Liner Material
Textile
Waterproof
No
Standards
CT, EH, SR, SF
Style Number
AW7301
Footwear Closure Type
Lace Up
Midsole Material
EVA
Metatarsal Guard
No
Description
Step into the Phat A Low by Airwalk, where iconic style meets essential safety. With a lightweight carbon nano toe and electrical hazard resistance, this shoe provides top-tier protection while keeping you fashion-forward. The slip-resistant rubber outsole ensures stability on a variety of surfaces . The moisture-wicking nylon lining and dual-density PU insole offer all-day comfort, while the full-grain leather upper delivers durability with a sleek, stylish finish. Ideal for workers in industries like construction, manufacturing, and automotive, the Phat A Low merges Airwalk's legendary style with advanced safety features. Perfect for those who live by the "All Work All Play" ethos, this shoe transitions seamlessly from work to play. Shop now and redefine your workday.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.