
Phat A CT - Men's - CT EH SR SF - Black - 9D
Mfr # AW7301-9D
Zoro # G122926100
product price:Â $119.99
/pr
Free Shipping & Returns
Key Features
Footwear Closure Type
Lace Up
Liner Material
Textile
Standards
CT, EH, SR, SF
Waterproof
No
Toe Type
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW7301-9D
Zoro #
G122926100
UPC #
198311012314
Country of Origin
Viet Nam
Dimensions
Footwear Width
D
Size
9
Details
Footwear Closure Type
Lace Up
Liner Material
Textile
Standards
CT, EH, SR, SF
Waterproof
No
Toe Type
Composite
Metatarsal Guard
No
Style Number
AW7301
Upper Material
Leather
Removable Insole
Yes
Series
PHAT A
Item
Shoe
Gender
Men
Midsole Material
EVA
Color
Black
Outsole Material
Rubber
Description
Step into the Phat A Low by Airwalk, where iconic style meets essential safety. With a lightweight carbon nano toe and electrical hazard resistance, this shoe provides top-tier protection while keeping you fashion-forward. The slip-resistant rubber outsole ensures stability on a variety of surfaces . The moisture-wicking nylon lining and dual-density PU insole offer all-day comfort, while the full-grain leather upper delivers durability with a sleek, stylish finish. Ideal for workers in industries like construction, manufacturing, and automotive, the Phat A Low merges Airwalk's legendary style with advanced safety features. Perfect for those who live by the "All Work All Play" ethos, this shoe transitions seamlessly from work to play. Shop now and redefine your workday.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.