
Phat A CT SD10 - Men's - CT SD10 SR SF - Black - 12D
Mfr # AW7305-12D
Zoro # G822926868
product price:Â $124.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather
Color
Black
Toe Type
Composite
Gender
Men
Removable Insole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW7305-12D
Zoro #
G822926868
UPC #
198311013779
Country of Origin
Viet Nam
Dimensions
Size
12
Footwear Width
D
Details
Upper Material
Leather
Color
Black
Toe Type
Composite
Gender
Men
Removable Insole
Yes
Style Number
AW7305
Item
Shoe
Series
PHAT A
Outsole Material
Rubber
Standards
CT, SD10, SR, SF
Waterproof
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Midsole Material
EVA
Liner Material
Textile
Description
The Airwalk Phat A Low SD10 combines safety, style, and comfort for today's modern worker. Featuring SD10 static dissipative technology to reduce static buildup, this shoe provides enhanced protection in a range of work environments. A carbon nano safety toe shields against impact, while the slip-resistant outsole ensures stability on any surface. Designed for all-day comfort, it includes moisture-wicking nylon lining and a dual-density PU insole for superior cushioning. The security-friendly design makes it perfect for workers on the go, and the sleek full-grain leather upper delivers a professional yet stylish look, whether on the job or off.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.