
Phat A CT SD10 - Men's - CT SD10 SR SF - Black - 8EE
Mfr # AW7305-8EE
Zoro # G422926855
product price:Â $124.99
/pr
Free Shipping & Returns
Key Features
Series
PHAT A
Removable Insole
Yes
Color
Black
Gender
Men
Midsole Material
EVA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW7305-8EE
Zoro #
G422926855
UPC #
198311013823
Country of Origin
Viet Nam
Dimensions
Footwear Width
EE
Size
8
Details
Series
PHAT A
Removable Insole
Yes
Color
Black
Gender
Men
Midsole Material
EVA
Style Number
AW7305
Standards
CT, SD10, SR, SF
Outsole Material
Rubber
Waterproof
No
Item
Shoe
Upper Material
Leather
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Toe Type
Composite
Liner Material
Textile
Description
The Airwalk Phat A Low SD10 combines safety, style, and comfort for today's modern worker. Featuring SD10 static dissipative technology to reduce static buildup, this shoe provides enhanced protection in a range of work environments. A carbon nano safety toe shields against impact, while the slip-resistant outsole ensures stability on any surface. Designed for all-day comfort, it includes moisture-wicking nylon lining and a dual-density PU insole for superior cushioning. The security-friendly design makes it perfect for workers on the go, and the sleek full-grain leather upper delivers a professional yet stylish look, whether on the job or off.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.