
Phat A CT SD10 - Men's - CT SD10 SR SF - Black - 7D
Mfr # AW7305-7D
Zoro # G722926852
product price:Â $124.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Standards
CT, SD10, SR, SF
Outsole Material
Rubber
Gender
Men
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW7305-7D
Zoro #
G722926852
UPC #
198311013670
Country of Origin
Viet Nam
Dimensions
Size
7
Footwear Width
D
Details
Toe Type
Composite
Standards
CT, SD10, SR, SF
Outsole Material
Rubber
Gender
Men
Waterproof
No
Metatarsal Guard
No
Style Number
AW7305
Footwear Closure Type
Lace Up
Midsole Material
EVA
Series
PHAT A
Upper Material
Leather
Liner Material
Textile
Removable Insole
Yes
Item
Shoe
Color
Black
Description
The Airwalk Phat A Low SD10 combines safety, style, and comfort for today's modern worker. Featuring SD10 static dissipative technology to reduce static buildup, this shoe provides enhanced protection in a range of work environments. A carbon nano safety toe shields against impact, while the slip-resistant outsole ensures stability on any surface. Designed for all-day comfort, it includes moisture-wicking nylon lining and a dual-density PU insole for superior cushioning. The security-friendly design makes it perfect for workers on the go, and the sleek full-grain leather upper delivers a professional yet stylish look, whether on the job or off.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.