
Phat A CT SD10 - Men's - CT SD10 SR SF - Black - 8.5D
Mfr # AW7305-8.5D
Zoro # G322926825
product price:Â $124.99
/pr
Free Shipping & Returns
Key Features
Gender
Men
Upper Material
Leather
Removable Insole
Yes
Metatarsal Guard
No
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AW7305-8.5D
Zoro #
G322926825
UPC #
198311013700
Country of Origin
Viet Nam
Dimensions
Size
8.5
Footwear Width
D
Details
Item
Shoe
Gender
Men
Upper Material
Leather
Removable Insole
Yes
Metatarsal Guard
No
Color
Black
Footwear Closure Type
Lace Up
Series
PHAT A
Toe Type
Composite
Standards
CT, SD10, SR, SF
Style Number
AW7305
Midsole Material
EVA
Waterproof
No
Liner Material
Textile
Outsole Material
Rubber
Description
The Airwalk Phat A Low SD10 combines safety, style, and comfort for today's modern worker. Featuring SD10 static dissipative technology to reduce static buildup, this shoe provides enhanced protection in a range of work environments. A carbon nano safety toe shields against impact, while the slip-resistant outsole ensures stability on any surface. Designed for all-day comfort, it includes moisture-wicking nylon lining and a dual-density PU insole for superior cushioning. The security-friendly design makes it perfect for workers on the go, and the sleek full-grain leather upper delivers a professional yet stylish look, whether on the job or off.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.