
Venice Slip-on Canvas CT - Men's - CT EH SF SR - Military Olive Choc. Brown - 7EE
Mfr # AW7001-7EE
Zoro # G222926321
product price:Â $109.99
/pr
Free Shipping & Returns
Key Features
Style Number
AW7001
Color
Military Olive/Chocolate Brown
Removable Insole
Yes
Waterproof
No
Standards
CT, EH, SR, SF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW7001-7EE
Zoro #
G222926321
UPC #
198311000250
Country of Origin
Viet Nam
Dimensions
Size
7
Footwear Width
EE
Details
Style Number
AW7001
Color
Military Olive/Chocolate Brown
Removable Insole
Yes
Waterproof
No
Standards
CT, EH, SR, SF
Upper Material
Canvas
Outsole Material
Rubber
Footwear Closure Type
Slip On
Series
Venice Canvas
Item
Slip-on Shoe
Liner Material
Textile
Toe Type
Composite
Gender
Men
Midsole Material
EVA
Metatarsal Guard
No
Description
Elevate your workday and beyond with the Airwalk Venice Slip-On EH - Canvas, designed for professionals who value both protection and personal style. With a lightweight canvas upper, this slip-on effortlessly transitions from job site to social hangouts while ensuring your safety with a composite safety toe and electrical hazard resistance. Ideal for those who crave a blend of comfort and convenience, the dual-density PU insole provides cushioned support, while the moisture-wicking lining keeps your feet dry all day long. Whether you're on a slippery work surface or strolling through the city, the slip-resistant rubber outsole gives you the confidence to move safely. The Venice Slip-On's metal-free design makes it security-friendly, ideal for those navigating high-security environments without hassle. Its easy slip-on structure, combined with the flexibility of the EVA midsole, makes it your go-to shoe for every setting. Take control of your day with footwear that seamlessly integrates style, protection, and unmatched versatility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.