Venice Slip-on Suede CT SD10 - Women's - CT SD10 SF SR - Black - 11B

  • Mfr # AW7060-11B

  • Zoro # G722926333


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Upper Material
Suede
Standards
CT, SD10, SR, SF
Outsole Material
Rubber
Series
Venice Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW7060-11B
Zoro #
G722926333
UPC #
198311001196
Country of Origin
Viet Nam

Dimensions

Footwear Width
B
Size
11

Details

Toe Type
Composite
Upper Material
Suede
Standards
CT, SD10, SR, SF
Item
Slip-on Shoe
Outsole Material
Rubber
Series
Venice Leather
Midsole Material
EVA
Gender
Women
Metatarsal Guard
No
Footwear Closure Type
Slip On
Style Number
AW7060
Removable Insole
Yes
Liner Material
Textile
Waterproof
No
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.