1/2" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow

  • Mfr # 6801-0808NWOSS

  • Zoro # G3060443


product price:  $72.79
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
JIC x O-Ring Boss
Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6801-0808NWOSS
Zoro #
G3060443
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1/2 in
Flare Thread Size
3/4-16
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in
Overall Length
1.45 in
Thread Size
3/4 in -16
Length
1.45"

Details

Item
Male Elbow, 90 Degrees
Tube Fitting Material
316 Stainless Steel
Flare Type
37 Degrees
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
JIC x O-Ring Boss
Basic Pipe Fitting Shape
Elbow
Standards
MS51527, SAE J514 070220
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
JIC x O-Ring Boss
Specific Pipe Fitting Shape
90 Degrees Elbow
Temp. Range
-165 Degrees to 1200 Degrees F
Max. Pressure
6000 psi
Fitting Material
Stainless Steel
Hose Fitting B Connection Type
O-Ring Boss
Hose Fitting A Connection Type
JIC
Fitting Shape
90 Degrees Elbow
Material Grade
316
Type
90 Degrees

Description

Male Elbow, 90 Degrees, Thread Size 3/4 in -16, Fitting Shape 90 Degrees Elbow, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type O-Ring Boss, Overall Length 1.45 in, Fitting Material Stainless Steel, 316, Temp. Range -165 Degrees to 1200 Degrees F, MS51527, SAE J514 070220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.