Dish Soap, 28 oz, Bottle, PK9

  • Mfr # 144673
  • Zoro # G1653569
product price: 
$
45.45
/pk of 9, $5.05/ea

Key Features

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Lemon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
144673
Zoro #
G1653569
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
28 oz
Degreaser Container Size
28 oz.
Size
28 oz
Container Size
28 oz

Details

Cleaner Chemical Product Grouping
Dishwashing Detergents and Rinses
Washing Type
Hand Wash
Item
Dish Soap
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Lemon
Primary Chemical
None
Degreaser Container Type
Bottle
RTU Yield per Container
28 oz
Item - Dishwashing
Dishwashing Soap
Color
Yellow
Recommended Dilution
Ready to Use
Container Type
Bottle
Form
Liquid
Includes Chemical
None
Contains
Ammonium C12-15 Pareth
Flash Point
Greater Than 200 Degrees F
Surfaces for Use On
Cookware, Dishes
pH Value
Neutral
Rinse Required
Yes
Biodegradable
Yes
Phosphate Free
Yes
Product Series
Ultra Ajax(R)
Maximum RTU Yield per Container
28 fl oz
pH Level
7.2
Product Type
Dish Soap
Series
Ultra Ajax(R)
Wire Color
Yellow

Description

Dish Soap, Washing Type Hand Wash, Container Type Bottle, Container Size 28 oz, Ready to Use/Concentrated Ready to Use, Fragrance Lemon, Product Series Ultra Ajax(R), Cleaner Form Liquid, Biodegradable Yes, Color Yellow, Flash Point Greater Than 200 Degrees F, Maximum RTU Yield per Container 28 fl oz, Phosphate Free Yes, Primary Chemical None, Properties Biodegradable, Phosphate Free, Recommended Dilution Ready to Use, Rinse Required Yes, Package Quantity 9

Ratings & reviews