Triple Action Dish Soap - 52 fl oz (1.6 quart) - Orange Scent - Pleasant Scent, Phosphate-free,
- Mfr # 149860
- Zoro # G723364370
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Cleaner Form
Liquid
Color
Orange
Fragrance
Orange
Cleaner Container Size
52 fl oz
Includes Chemical
SD Alcohol 3-A, Sodium Chloride, Lauramidopropylamine Oxide, Sodium Bisulfite, Poloxamer 124, Dye, Ammonium C12-15 Pareth Sulfate, Methylisothiazolinone, Water, Fragrance, Pentasodium Pentetate, Benzisothiazolinone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 149860
- Zoro #
- G723364370
- UPC #
- 35000498601
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 52 fl oz
Details
- Cleaner Form
- Liquid
- Color
- Orange
- Fragrance
- Orange
- Item
- Dishwashing Liquid
- Includes Chemical
- SD Alcohol 3-A, Sodium Chloride, Lauramidopropylamine Oxide, Sodium Bisulfite, Poloxamer 124, Dye, Ammonium C12-15 Pareth Sulfate, Methylisothiazolinone, Water, Fragrance, Pentasodium Pentetate, Benzisothiazolinone
- Application
- Dish, Hand
- Effective to Remove
- Dirt, Bacteria, Odor, Food, Grease
Description
Triple Action Dish Soap - 52 fl oz (1.6 quart) - Orange Scent - Pleasant Scent, Phosphate-free, Kosher-free - Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.