Shop AK SCIENTIFIC
See all product information
Create Account
1, 1, 1, 2, 2, 3, 3-Heptafluoro-5-iodopentane (1g), CAS 1513-88-8
- Mfr # 4691AD-1g
- Zoro # G023789101
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
Molecular Weight
323.98 g/mol
CAS Number
1513-88-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4691AD-1g
- Zoro #
- G023789101
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- 1,1,1,2,2,3,3-Heptafluoro-5-iodopentane
- Molecular Weight
- 323.98 g/mol
- CAS Number
- 1513-88-8
Description
Chemical Formula C5H4F7I Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.