Shop SPECTRUM
See all product information
Create Account
HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, PK6
- Mfr # H1045-500ML-CS6
- Zoro # G7923157
product price:Â
$
584.99
/pk of 6, $97.50/ea
Free Shipping & Returns
Key Features
Concentration
48 %
CAS Number
7664-39-3
Molecular Weight
20.01
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1045-500ML-CS6
- Zoro #
- G7923157
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydrofluoric Acid
- Concentration
- 48 %
- CAS Number
- 7664-39-3
- Molecular Weight
- 20.01
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG II
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Chemical Formula
- HF
- Color
- Colorless
- Container Type
- Bottle
- Application
- Oil Refining, Production of Fluorides, Rock Sample Analysis
- Product Type
- Hydrofluoric Acid
- Container Material
- Amber Glass
- Form
- Liquid
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 mL
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- H
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Hydrofluoric Acid, Concentration 48 Percent, CAS Number 7664-39-3, Molecular Weight 20.01, Chemical Formula HF, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.