Shop AK SCIENTIFIC
See all product information
Create Account
1, 1, 1-Triethoxyethane (100mL), CAS 78-39-7
- Mfr # Y4088-100mL
- Zoro # G523911699
product price:Â
$
77.29
/ea
Key Features
CAS Number
78-39-7
Chemical Container Size
100 mL
Molecular Weight
162.23 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y4088-100mL
- Zoro #
- G523911699
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 mL
Details
- CAS Number
- 78-39-7
- Item
- 1,1,1-Triethoxyethane
- Molecular Weight
- 162.23 g/mol
Description
Chemical Formula C8H18O3 Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.