Tetrabutylammonium Hydrogen Sulfate, 25g
- Mfr # T1294-25GM
- Zoro # G8002902
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
CAS Number
32503-27-8
Molecular Weight
339.54
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1294-25GM
- Zoro #
- G8002902
- UPC #
- -
- Country of Origin
- United States
- Item
- Tetrabutylammonium Hydrogen Sulfate
- CAS Number
- 32503-27-8
- Molecular Weight
- 339.54
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Chemical Formula
- C16H36N.HSO4
- Concentration
- 100%
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 25 g
Description
Tetrabutylammonium Hydrogen Sulfate, Concentration 100 Percent, CAS Number 32503-27-8, Molecular Weight 339.54, Chemical Formula C16H36N.HSO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.