Shop AK SCIENTIFIC
See all product information
Create Account
1-(1-Adamantyl)chlorophosphinoyladamantane (250mg), CAS 126683-99-6
- Mfr # Z2195-250mg
- Zoro # G823895392
product price:Â
$
62.85
/ea
Key Features
Application
Research and Development
Size
250 mg
Molecular Weight
352.88 g/mol
Purity
98% (HPLC)
CAS Number
126683-99-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z2195-250mg
- Zoro #
- G823895392
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Molecular Weight
- 352.88 g/mol
- Purity
- 98% (HPLC)
- Item
- 1-(1-Adamantyl)chlorophosphinoyladamantane
- CAS Number
- 126683-99-6
Dimensions
- Size
- 250 mg
Description
Chemical Formula C20H30ClOP Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.