Shop AK SCIENTIFIC
See all product information
Create Account
1-(2-Amino-ethyl)-pyrrole-2, 5-dione hydrochloride (5g), CAS 134272-64-3
- Mfr # 4272AL-5g
- Zoro # G423787431
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Size
5 g
Molecular Weight
176.6 g/mol
CAS Number
134272-64-3
Purity
0.97
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4272AL-5g
- Zoro #
- G423787431
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Molecular Weight
- 176.6 g/mol
- Item
- 1-(2-Amino-ethyl)-pyrrole-2,5-dione hydrochloride
- CAS Number
- 134272-64-3
- Purity
- 0.97
- Application
- Research and Development
Description
Chemical Formula C6H8N2O2.HCl Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.