Shop AK SCIENTIFIC
See all product information
Create Account
Acetaldehyde ethyl cis-3-hexenyl acetal (5mL), CAS 28069-74-1
- Mfr # 6976AL-5mL
- Zoro # G123817988
product price:Â
$
48.45
/ea
Key Features
Size
5 mL
Application
Research and Development
Purity
97% (GC)
Molecular Weight
172.27 g/mol
CAS Number
28069-74-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6976AL-5mL
- Zoro #
- G123817988
- UPC #
- -
- Country of Origin
- China
- Item
- Acetaldehyde ethyl cis-3-hexenyl acetal
- Application
- Research and Development
- Purity
- 97% (GC)
- Molecular Weight
- 172.27 g/mol
- CAS Number
- 28069-74-1
Dimensions
- Size
- 5 mL
Description
Chemical Formula C10H20O2 Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.