Shop AK SCIENTIFIC
See all product information
Create Account
1, 2-Bis(2, 4, 6-tribromo-phenoxy)ethane (100mg), CAS 37853-59-1
- Mfr # G227-100mg
- Zoro # G923813982
product price:Â
$
37.99
/ea
Key Features
Molecular Weight
687.64 g/mol
CAS Number
37853-59-1
Chemical Container Size
100 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G227-100mg
- Zoro #
- G923813982
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 mg
Details
- Molecular Weight
- 687.64 g/mol
- CAS Number
- 37853-59-1
- Item
- 1,2-Bis(2,4,6-tribromo-phenoxy)ethane
Description
Chemical Formula C14H8Br6O2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.