Shop SPECTRUM
See all product information
Create Account
Glycylglycine, Ultrapure, 25g
- Mfr # G1024-25GM
- Zoro # G8065001
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
CAS Number
556-50-3
Shelf Life
24 mo
Chemical Grade
Purified
Chemical Formula
C4H8N2O3
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G1024-25GM
- Zoro #
- G8065001
- UPC #
- -
- Country of Origin
- United States
- Item
- Glycylglycine, Ultrapure
- CAS Number
- 556-50-3
- Shelf Life
- 24 mo
- Chemical Grade
- Purified
- Chemical Formula
- C4H8N2O3
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 132.12
- Chemical Container Material
- Plastic
- Special Information
- The Simplest Peptide
Dimensions
- Chemical Container Size
- 25 g
Description
Glycylglycine, Ultrapure, CAS Number 556-50-3, Molecular Weight 132.12, Chemical Formula C4H8N2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information The Simplest Peptide
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.