Shop AK SCIENTIFIC
See all product information
Create Account
1-(2-Chloroethyl)-4-methylpiperazine hydrochloride (10g), CAS 126055-32-1
- Mfr # 4936AA-10g
- Zoro # G523843129
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
CAS Number
126055-32-1
Chemical Container Size
10 g
Molecular Weight
199.12 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4936AA-10g
- Zoro #
- G523843129
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- CAS Number
- 126055-32-1
- Item
- 1-(2-Chloroethyl)-4-methylpiperazine hydrochloride
- Molecular Weight
- 199.12 g/mol
Description
Chemical Formula C7H16Cl2N2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.