Shop AK SCIENTIFIC
See all product information
Create Account
1-(2-Methoxycarbonylphenyl)pyrrole (250mg), CAS 10333-67-2
- Mfr # 7758AC-250mg
- Zoro # G723802032
product price:Â
$
43.25
/ea
Key Features
CAS Number
10333-67-2
Chemical Container Size
250 mg
Molecular Weight
201.22 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7758AC-250mg
- Zoro #
- G723802032
- UPC #
- -
- Country of Origin
- China
- Item
- 1-(2-Methoxycarbonylphenyl)pyrrole
- CAS Number
- 10333-67-2
- Molecular Weight
- 201.22 g/mol
Description
Chemical Formula C12H11NO2 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.