Shop AK SCIENTIFIC
See all product information
Create Account
1, 3, 5-Triacetylbenzene (1g), CAS 779-90-8
- Mfr # X0030-1g
- Zoro # G423848903
product price:Â
$
64.19
/ea
Key Features
CAS Number
779-90-8
Chemical Container Size
1 g
Molecular Weight
204.22 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X0030-1g
- Zoro #
- G423848903
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 779-90-8
- Item
- 1,3,5-Triacetylbenzene
- Molecular Weight
- 204.22 g/mol
Description
Chemical Formula C12H12O3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.