Shop SPECTRUM
See all product information
Create Account
Triethanolamine, Technical, 500mL
- Mfr # T2561-500MLGL51
- Zoro # G2955864
product price:Â
$
51.89
/ea
Key Features
Color
Colorless
Container Material
Glass
Chemical Formula
C6H15NO3
Chemical Container Size
500 mL
Application
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2561-500MLGL51
- Zoro #
- G2955864
- UPC #
- -
- Country of Origin
- United States
- Item
- Triethanolamine
- Color
- Colorless
- Container Material
- Glass
- Chemical Formula
- C6H15NO3
- Application
- Industrial
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bottle
- Shelf Life
- 24 mo
- Special Information
- Light Sensitive
- Features
- Light Sensitive
- Chemical Container Type
- Bottle
- Molecular Weight
- 149.19
- Form
- Liquid
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Lab
- CAS Number
- 102-71-6
- Product Type
- Triethanolamine
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 mL
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- T
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Triethanolamine, Concentration Not Applicable, CAS Number 102-71-6, Molecular Weight 149.19, Chemical Formula C6H15NO3, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.