Shop AK SCIENTIFIC
See all product information
Create Account
1, 3-Bis(dicyclohexylphosphino)propane bis(tetrafluoroborate) (25g), CAS 1002345-50-7
- Mfr # 9630AL-25g
- Zoro # G523834134
product price:ย
$
317.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1002345-50-7
Molecular Weight
612.26 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9630AL-25g
- Zoro #
- G523834134
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 1002345-50-7
- Molecular Weight
- 612.26 g/mol
- Item
- 1,3-Bis(dicyclohexylphosphino)propane bis(tetrafluoroborate)
Description
Chemical Formula C27H50P2 ยท 2HBF4 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.