Shop AK SCIENTIFIC
See all product information
Create Account
1-(3-Bromopropoxy)-4-nitrobenzene (100g), CAS 13094-50-3
- Mfr # Z9518-100g
- Zoro # G423897550
product price:Â
$
807.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
CAS Number
13094-50-3
Molecular Weight
260.086 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z9518-100g
- Zoro #
- G423897550
- UPC #
- -
- Country of Origin
- China
- Item
- 1-(3-Bromopropoxy)-4-nitrobenzene
- CAS Number
- 13094-50-3
- Molecular Weight
- 260.086 g/mol
Description
Chemical Formula C9H10BrNO3 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.