Shop AK SCIENTIFIC
See all product information
Create Account
1-(3-Chloro-5-fluorophenyl)ethanone (25g), CAS 842140-52-7
- Mfr # W8694-25g
- Zoro # G623839213
product price:Â
$
484.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
172.58 g/mol
Chemical Container Size
25 g
CAS Number
842140-52-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W8694-25g
- Zoro #
- G623839213
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 172.58 g/mol
- CAS Number
- 842140-52-7
- Item
- 1-(3-Chloro-5-fluorophenyl)ethanone
Description
Chemical Formula C8H6ClFO Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.