Shop AK SCIENTIFIC
See all product information
Create Account
2-Chloro-5-(trifluoromethyl)benzyl alcohol (100g), CAS 64372-62-9
- Mfr # I684-100g
- Zoro # G223835721
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
CAS Number
64372-62-9
Molecular Weight
210.58 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I684-100g
- Zoro #
- G223835721
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- CAS Number
- 64372-62-9
- Item
- 2-Chloro-5-(trifluoromethyl)benzyl alcohol
- Molecular Weight
- 210.58 g/mol
Description
Chemical Formula C8H6ClF3O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.