Shop AK SCIENTIFIC
See all product information
Create Account
1-(3-Methoxypropyl)piperazine (25g), CAS 88708-40-1
- Mfr # 2021AF-25g
- Zoro # G523865930
product price:Â
$
717.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
158.24 g/mol
CAS Number
88708-40-1
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2021AF-25g
- Zoro #
- G523865930
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 158.24 g/mol
- CAS Number
- 88708-40-1
- Item
- 1-(3-Methoxypropyl)piperazine
Description
Chemical Formula C8H18N2O Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.